175W LED Round High Bay, 50K, Dimmable

Item #: 2023878

Cat #: HBC17550

UPC: 706762794309

Call for price
Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 175 Watt, 120-277V, 83 CRI, 24500 Lumens, Color Temperature: 5000K, 0-10V Dimming

Overview

LED Round High Bay, 175 Watt, 120-277V, 83 CRI, 24500 Lumens, Color Temperature: 5000K, 0-10V Dimming

The LED High Bay PL delivers top of the line efficiency, durability and versatility, resulting in significant energy savings, low maintenance and adaptability across a wide range of high ceiling applications.

Also known as: 706762794309, HBC17550, LTRHBC17550, UFO

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 175
Lumens: 24000
Color: White
Shape: Round
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 24000
Shape: Round
Dimmable: Yes
Wattage: 175
Color: White
Light Technology: LED
Volts AC Range: 120 - 277