5.5G16.5/LED/SW/3K/120V/E26

Item #: 2023458

Cat #: S12105

UPC:

Company wide:
0 in stock
Documents & Guides
5.5 Watt G16 1/2 LED; Soft White; Medium Base; 3000K; 500 Lumens; 120 Volt

Overview

5.5 Watt G16 1/2 LED; Soft White; Medium Base; 3000K; 500 Lumens; 120 Volt

Satco’s S12105 5.5-watt LED decorative bulb is a stylish lighting solution for residential or commercial applications. Offering warm white light and a 360-degree beam spread, this globe bulb has a traditional look, with energy saving LED technology. This Frosted bulb is dimmable and delivers 15,000 hours of illumination.

Also known as: S12105, SATS12105

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 500
Material: Glass
Wattage: 5.500
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED