450W HID Retrofit LED Lamp, 50K

Item #: 2023429

Cat #: 450CC/LED/850/LS EX39 BB 3/1

UPC: 046677564742

$ 369.57 EA
Company wide:
2 in stock
Documents & Guides
LED Ballast ByPass (Type B) Lamp, Wattage: 450W, Lumens: 65000, Voltage: 277-480V, Base: EX39 Mogul Exclusionary Screw, CRI: 80, Color Temperature: 5000K, Preset Dimming, Rated Average Life: 50,000 hrs. OC# 564740, 12NC 929003019804, Product name: 450CC/LED/850/LS EX39 BB 3/1

Overview

LED Ballast ByPass (Type B) Lamp, Wattage: 450W, Lumens: 65000, Voltage: 277-480V, Base: EX39 Mogul Exclusionary Screw, CRI: 80, Color Temperature: 5000K, Preset Dimming, Rated Average Life: 50,000 hrs. OC# 564740, 12NC 929003019804, Product name: 450CC/LED/850/LS EX39 BB 3/1
Also known as: 046677564742, 450CC/LED/850/LS EX39 BB 3/1, PHI450CCLED850LSEX

Specifications

Wattage: 450
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimmable: Yes
Lumens: 65000
Volts AC: 277/480
Base: Mogul Extended Screw (EX39)
Wattage: 450
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC: 277/480
Color Temperature: 5000 (Bright White)
Type: LED Retrofit
Lumens: 65000
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)