BLINK 9" Pendant Kit

Item #: 2023418

Cat #: 62-1304

UPC: 045923513046

Company wide:
0 in stock
9" Blink Pendant Kit- Bronze Finish

Overview

9" Blink Pendant Kit- Bronze Finish
Also known as: 045923513046, 62-1304, SAT621304

Specifications

Material: Steel
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Steel
Light Technology: LED
Standards: California Proposition 65
Dimmable: No