PLATT logo

Sustainable

LED Downlight Retrofit (6pk)

Item #: 2023382
Cat #: S11640
UPC:
$ 74.14 EA
Company wide:
36 in stock
Documents & Guides
LED Downlight Retrofit: 8.7 Watt; 4 inch; 90 CRI; 3000K; 120 Volt. California T24 Listed. Dimming range from 100 to less than or equal to 20 percent depending on dimmer control. ** Pack of 6 **

Overview

LED Downlight Retrofit: 8.7 Watt; 4 inch; 90 CRI; 3000K; 120 Volt. California T24 Listed. Dimming range from 100 to less than or equal to 20 percent depending on dimmer control. ** Pack of 6 **
Satco's 4-inch LED downlight retrofit, one of the market's most popular options for 45-watt and 65-watt direct replacements, is now available in a convenient and economical six-pack.With superior quality lighting at 90 CRI and available in 3000K CCT, these LED reflectors are perfect for residential and mixed-use builder projects. Fast, convenient, and economical, SATCO continually works to provide solutions that fit the needs of your market.
Also known as: S11640, SATS11640

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Type: LED Downlight, LED Retrofit
Volts AC: 120
Color Rendering Index (CRI): 90
Diameter: 4 in
Shape: Round
Wattage: 8.700
Product Width: 5.500 in
Dimming: Yes
Lumens: 600
Type: LED Downlight, LED Retrofit
Color Rendering Index (CRI): 90
Shape: Round
Product Width: 5.500 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 4 in
Wattage: 8.700
Dimming: Yes

Customer Reviews

No reviews for this product
(0)