MC Luminary Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown, Gray), 12/1 Green Ground, 250'

Item #: 2023303

Cat #: SL04B42-L01

UPC: 077680362421

Company wide:
0 in stock
Documents & Guides
MC Glide Luminary Lite Tuff Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown, Gray), 12/1 Green Ground, Aluminum Flex, 250 Foot Coil

Overview

MC Glide Luminary Lite Tuff Cable, 16-2 (TPJ) (Purple, Pink) 12-2 (Brown, Gray), 12/1 Green Ground, Aluminum Flex, 250 Foot Coil

MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.

Also known as: 077680362421, SL04B42-L01, AFCSL04BF4201

Specifications

Gauge: 16 AWG
Conductors: 4
Standards: California Proposition 65
Gauge: 16 AWG
Standards: California Proposition 65
Conductors: 4