LED MR16 Spot

Item #: 2022850

Cat #: 573584

UPC: 046677573584

$ 19.71 EA
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 8.5W (35W Equiv.), 12V, Bulb: MR16, Base: GU5.3, Lumens: 480, CRI: 95, Color Temperature: 3000K, Beam Angle: 10°, Rated Average Life: 40,000 Hrs. *Philips OC# 573584, 12NC 929003080804, Product Name: 7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB.

Overview

Dimmable LED Lamp, 8.5W (35W Equiv.), 12V, Bulb: MR16, Base: GU5.3, Lumens: 480, CRI: 95, Color Temperature: 3000K, Beam Angle: 10°, Rated Average Life: 40,000 Hrs. *Philips OC# 573584, 12NC 929003080804, Product Name: 7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB.
Also known as: 046677573584, 573584, PHI7.8MR16PER930S1

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 480
Color Rendering Index (CRI): 95
Base: GU5.3 (2-Pin)
Type: LED Retrofit
Dimmable: Yes
Angle: 10°
Wattage: 7.800
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 95
Type: LED Retrofit
Angle: 10°
Color Temperature: 3000 (Warm White)
Lumens: 480
Base: GU5.3 (2-Pin)
Dimmable: Yes
Wattage: 7.800