Round Floor Cover Assembly, 4" Diameter, Aluminum With Nickel Plated Finish

Item #: 2022827

Cat #: CFBS1R4CVRNKL

UPC: 783585544793

Call for price
Company wide:
0 in stock
Round Floor Cover Assembly, 4" Diameter, Aluminum With Plated Satin Nickel Finish, For Use With Concrete Floor Boxes

Overview

Round Floor Cover Assembly, 4" Diameter, Aluminum With Plated Satin Nickel Finish, For Use With Concrete Floor Boxes

The CFBS1R4 Series round cover has a 180 degree cover opening to lay flat and reduce tripping hazards, and meets UL 514A scrub water requirements.

Also known as: 783585544793, CFBS1R4CVRNKL, HBLCFBS1R4CVRNKL

Features & Benefits

  • 180 Degree Cover Opening to Lay Flat and Reduce Tripping Hazards
  • One Large Cable Egress Doors
  • Die Cast Aluminum Cover Construction for Enhanced Durability
  • Meets UL 514A Scrub Water Requirements
  • ADA Compliant

Specifications

Diameter: 4 in
Material: Aluminum
Finish: Satin Nickel
Diameter: 4 in
Finish: Satin Nickel
Material: Aluminum