7.5BR30/LED/935/120V

Item #: 2022781

Cat #: S28547

UPC: 045923285479

Company wide:
0 in stock
Documents & Guides
7.5 Watt; BR30 LED; 3500K; Medium Base; 120 Volt

Overview

7.5 Watt; BR30 LED; 3500K; Medium Base; 120 Volt

Satco's S28547 7.5-watt BR30 Frosted white LED Lensed lamp offers neutral white light and a 105 degree beam spread. This energy efficient lamp is ideal for indoor residential and commercial lighting, down lighting, and display lighting. This dimmable, long-lasting lamp delivers 25,000 hours of superior illumination.

Also known as: 045923285479, S28547, SATS28547

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Material: Plastic
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 90+
Wattage: 7.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Temperature: 3500 (Neutral White)
Wattage: 7.500
Light Technology: LED