1" Liquidtight Steel Flex, Food Grade, White, 100' Coil

Item #: 2022776

Cat #: 35531

UPC: 714118355319

Company wide:
0 in stock
1 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 100 Foot Coil, NSF Food Zone Non-Contact and Splash Certified

Overview

1 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 100 Foot Coil, NSF Food Zone Non-Contact and Splash Certified
Also known as: 714118355319, 35531, ANM35531

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: PVC
Color: White
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: FG - Food Grade
Length: 100 ft
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®
Diameter: 1 in
Color: White
Package Type: Coil
Type: FG - Food Grade