152W/LED/HID-HB/840/120-277V/D

Item #: 2022588

Cat #: S13154

UPC: 045923131547

Company wide:
0 in stock
152 Watt - LED HID Replacement; 4K; EX39; Type B Ballast Bypass; 120-277 Volt; Dimmable

Overview

152 Watt - LED HID Replacement; 4K; EX39; Type B Ballast Bypass; 120-277 Volt; Dimmable

Satco's S13154 152-watt high bay LED lamp is a versatile and efficient lighting solution for those difficult lighting situations. Illuminate warehouses, gymnasiums, health clubs, and factories with this high lumen, LED lamp. Reduce maintenance and energy costs with this dimmable lamp rated for 50,000 hours of cool white light.

Also known as: 045923131547, S13154, SATS13154

Specifications

Lumens: 25000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Material: Plastic
Light Technology: LED
Dimmable: Yes
Wattage: 152
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Lumens: 25000
Color Rendering Index (CRI): 82
Light Technology: LED
Wattage: 152
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Material: Plastic
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)