33PAR38/LED/930/HL/120V/FL/D

Item #: 2022413

Cat #: S22251

UPC: 045923222511

Company wide:
0 in stock
Documents & Guides
33 Watt PAR38 High Lumen LED; 3000K; Medium Base; 120 Volt

Overview

33 Watt PAR38 High Lumen LED; 3000K; Medium Base; 120 Volt

Satco’s S22251 33-watt LED PAR38 lamp is the ideal lighting solution for commercial applications. Illuminate retail spaces, houses of worship, and outdoor landscape lighting with this dimmable, silver Flood light. Featuring a high lumens count for superior illumination, this lamp delivers 25,000 hours of soft white light.

Also known as: 045923222511, S22251, SATS22251

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 33
Material: Plastic, Aluminum
Color Rendering Index (CRI): 90
Lumens: 3000
Light Technology: LED
Dimmable: Yes
Standards: California Title 24
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Plastic, Aluminum
Lumens: 3000
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 33
Color Rendering Index (CRI): 90
Light Technology: LED
Standards: California Title 24