DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 2m

Item #: 0020224

Cat #: 017322005

UPC: 662019961903

$ 11.95 EA
Company wide:
202 in stock
Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR30 (TS 35/F6). Material: White Passivated Galvanized Steel. Length: 2 Meters. H x W: 7.5mm x 35mm.

Overview

DIN Rail, Symmetrical, Slotted. DIN 3. Type: PR30 (TS 35/F6). Material: White Passivated Galvanized Steel. Length: 2 Meters. H x W: 7.5mm x 35mm.

A DIN rail is a metal rail of a standard type widely used for mounting circuit breakers and industrial control equipment inside equipment racks.

Also known as: 662019961903, 017322005, ENT1SNA173220R0500, Micro channel, DIN

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 7.500 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 7.500 mm