Rail, Mill Finish, 168"

Item #: 2022362

Cat #: SMR100-168-M

UPC:

$ 21.00 EA
Clearance
Price good while supplies last
Company wide:
14 in stock
Documents & Guides
SMR100 Rail, 168", Mill Finish. Old Part# : A20422-168-Ml

Overview

SMR100 Rail, 168", Mill Finish. Old Part# : A20422-168-Ml

The SMR100 Rail system represents a giant step forward in solar rail technology. Designed to be the lightest and strongest rails on the market. The SMR100 Rail's form achieves up to 90 PSF snow load or 190 mph winds.

Also known as: SMR100-168-M, SNMSMR100168M, Sunmodo Rail

Specifications

Length: 168 in
Material: Aluminum
Finish: Mill
Length: 168 in
Finish: Mill
Material: Aluminum