LED Downlight Retrofit, 27-50K, Black

Item #: 2022323

Cat #: S11835

UPC: 045923118357

Company wide:
0 in stock
LED Downlight Retrofit; 5 Inch - 6 Inch; 9 Watt; 800 Lumens; CCT Selectable: 2700K/3000K/3500K/4000K/5000K; 120 Volts; Dimmable; Black Finish, ESID-2372289

Overview

LED Downlight Retrofit; 5 Inch - 6 Inch; 9 Watt; 800 Lumens; CCT Selectable: 2700K/3000K/3500K/4000K/5000K; 120 Volts; Dimmable; Black Finish, ESID-2372289

Satco's S11835 7-watt retrofit downlight is a sleek lighting solution for both residential and commercial applications. This dimmable fixture is CCT selectable, for all your lighting needs. Versatile and maintenance free, this black fixture is rated to deliver 50,000 hours of illumination.

Also known as: 045923118357, S11835, SATS11835*

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Lumens: 800
Color: Black
Color Rendering Index (CRI): 90
Wattage: 9
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 800
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)
Volts AC: 120
Color: Black
Wattage: 9
Standards: California Proposition 65, California Title 24
Dimmable: Yes