1" x 4" FlagTag Label, Thermal Transfer, 2400 Labels/Roll

Item #: 2022152

Cat #: 596-97003

UPC: 089306466444

$ 405.43 EA
Company wide:
0 in stock
Documents & Guides
1" x 4" FlagTag Label, Thermal Transfer, 2400 Labels/Roll

Overview

1" x 4" FlagTag Label, Thermal Transfer, 2400 Labels/Roll
Also known as: 089306466444, 596-97003, TYN59697003

Specifications

Color: White
Color: White