Paint Mask Label, 1.0" X 1.0" X 7.438", 1 Across, Vinyl, White, 500/RL

Item #: 2022146

Cat #: 596-96260

UPC: 089306393092

$ 433.73 EA
Company wide:
0 in stock
Documents & Guides
Paint Mask Label, 1.0" X 1.0" X 7.438", 1 Across, Vinyl, White, 500/RL

Overview

Paint Mask Label, 1.0" X 1.0" X 7.438", 1 Across, Vinyl, White, 500/RL
Also known as: 089306393092, 596-96260, TYN59696260

Specifications

Color: White
Color: White