Paint Mask Label, 2.0" X 1.5" X 4.375", 1 Across, Vinyl, White, 500/RL

Item #: 2022144

Cat #: 596-96257

UPC: 089306392934

$ 527.14 EA
Company wide:
0 in stock
Documents & Guides
Paint Mask Label, 2.0" X 1.5" X 4.375", 1 Across, Vinyl, White, 500/RL

Overview

Paint Mask Label, 2.0" X 1.5" X 4.375", 1 Across, Vinyl, White, 500/RL
Also known as: 089306392934, 596-96257, TYN59696257

Specifications

Color: White
Color: White