Tiptag, Halogen Free, 20mm x 51mm, 4 holes, White, 1000 per roll

Item #: 2022109

Cat #: 556-83018

UPC: 089306435655

$ 603.79 EA
Company wide:
0 in stock
Documents & Guides
Tiptag, Halogen Free, 20mm x 51mm, 4 holes, White, 1000 per roll

Overview

Tiptag, Halogen Free, 20mm x 51mm, 4 holes, White, 1000 per roll
Also known as: 089306435655, 556-83018, TYN55683018

Specifications

Color: White
Color: White