Solid Wall Wiring Duct, 1" X 1", Adhesive, PVC, Black, 120ft/Carton

Item #: 2022035

Cat #: 181-11006

UPC: 089306443674

$ 3.42 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 1" X 1", Adhesive, PVC, Black, 120ft/Carton

Overview

Solid Wall Wiring Duct, 1" X 1", Adhesive, PVC, Black, 120ft/Carton
Also known as: 089306443674, 181-11006, TYN18111006

Specifications

Color: Black
Color: Black