Solid Wall Wiring Duct, 3" X 5", Non-Adhesive, PVC, Gray, 120ft/Carton

Item #: 2022027

Cat #: 181-00474

UPC: 089306047186

$ 11.59 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 3" X 5", Non-Adhesive, PVC, Gray, 120ft/Carton

Overview

Solid Wall Wiring Duct, 3" X 5", Non-Adhesive, PVC, Gray, 120ft/Carton
Also known as: 089306047186, 181-00474, TYN18100474

Specifications

Color: Gray
Color: Gray