Braided Sleeving, Expandable, 0.38" Dia, PET, Black, 500 ft/bulk reel

Item #: 2022013

Cat #: 170-03225

UPC: 089306455691

$ 187.90 EA
Company wide:
0 in stock
Documents & Guides
Braided Sleeving, Expandable, 0.38" Dia, PET, Black, 500 ft/bulk reel

Overview

Braided Sleeving, Expandable, 0.38" Dia, PET, Black, 500 ft/bulk reel
Also known as: 089306455691, 170-03225, TYN17003225

Specifications

Color: Black
Color: Black