Convoluted Tubing, Slit, 1.25" Dia, PE, Orange, 250 ft/carton

Item #: 2021998

Cat #: 169-60555

UPC: 089306475736

$ 2.36 FT
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, 1.25" Dia, PE, Orange, 250 ft/carton

Overview

Convoluted Tubing, Slit, 1.25" Dia, PE, Orange, 250 ft/carton
Also known as: 089306475736, 169-60555, TYN16960555

Specifications

Color: Orange
Color: Orange