Convoluted Tubing, Slit, 0.38" Dia, PE, Orange, 1900 ft/carton

Item #: 2021996

Cat #: 169-60553

UPC: 089306475750

$ 0.39 FT
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, 0.38" Dia, PE, Orange, 1900 ft/carton

Overview

Convoluted Tubing, Slit, 0.38" Dia, PE, Orange, 1900 ft/carton
Also known as: 089306475750, 169-60553, TYN16960553

Specifications

Color: Orange
Color: Orange