Convoluted Tubing, Slit, 0.75" Dia, PE, Orange, 550 ft/carton

Item #: 2021994

Cat #: 169-60552

UPC: 089306475767

$ 0.95 FT
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, 0.75" Dia, PE, Orange, 550 ft/carton

Overview

Convoluted Tubing, Slit, 0.75" Dia, PE, Orange, 550 ft/carton
Also known as: 089306475767, 169-60552, TYN16960552

Specifications

Color: Orange
Color: Orange