Convoluted Tubing, Slit, 0.25" Dia, PE, Orange, 3200 ft/carton

Item #: 2021992

Cat #: 169-60550

UPC: 089306475712

$ 0.33 FT
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, 0.25" Dia, PE, Orange, 3200 ft/carton

Overview

Convoluted Tubing, Slit, 0.25" Dia, PE, Orange, 3200 ft/carton
Also known as: 089306475712, 169-60550, TYN16960550

Specifications

Color: Orange
Color: Orange