Convoluted Tubing, Slit, 0.5" Dia, PE, Orange, 1100 ft/carton

Item #: 2021991

Cat #: 169-60549

UPC: 089306475699

$ 0.51 FT
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, 0.5" Dia, PE, Orange, 1100 ft/carton

Overview

Convoluted Tubing, Slit, 0.5" Dia, PE, Orange, 1100 ft/carton
Also known as: 089306475699, 169-60549, TYN16960549

Specifications

Color: Orange
Color: Orange