Convoluted Tubing, Unslit, 1.0" Dia, PE, Black, 1800 ft/ctn

Item #: 2021979

Cat #: CTP10UNSLIT

UPC: 089306164265

Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Unslit, 1.0" Dia, PE, Black, 1800 ft/ctn

Overview

Convoluted Tubing, Unslit, 1.0" Dia, PE, Black, 1800 ft/ctn
Also known as: 089306164265, CTP10UNSLIT, TYNCTP10UNSLIT

Specifications

Color: Black
Color: Black