Convoluted Tubing, Unslit, 0.38" Dia, PE, Black, 1500ft/carton

Item #: 2021976

Cat #: 169-60526

UPC: 089306291602

Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Unslit, 0.38" Dia, PE, Black, 1500ft/carton

Overview

Convoluted Tubing, Unslit, 0.38" Dia, PE, Black, 1500ft/carton
Also known as: 089306291602, 169-60526, TYN16960526

Specifications

Color: Black
Color: Black