Convoluted Tubing, Split, 1.25" Dia, PP-FR, Orange, 200 ft/carton

Item #: 2021961

Cat #: 169-60127

UPC: 089306475798

Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Split, 1.25" Dia, PP-FR, Orange, 200 ft/carton

Overview

Convoluted Tubing, Split, 1.25" Dia, PP-FR, Orange, 200 ft/carton
Also known as: 089306475798, 169-60127, TYN16960127

Specifications

Color: Orange
Color: Orange