Convoluted Tubing, Split, 1.0" Dia, PP-FR, Orange, 300 ft/pkg

Item #: 2021960

Cat #: 169-60126

UPC: 089306475804

Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Split, 1.0" Dia, PP-FR, Orange, 300 ft/pkg

Overview

Convoluted Tubing, Split, 1.0" Dia, PP-FR, Orange, 300 ft/pkg
Also known as: 089306475804, 169-60126, TYN16960126

Specifications

Color: Orange
Color: Orange