Convoluted Tubing, Split, 0.75" Dia, PP-FR, Orange, 500 ft/carton

Item #: 2021959

Cat #: 169-60125

UPC: 089306475811

Call for price
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Split, 0.75" Dia, PP-FR, Orange, 500 ft/carton

Overview

Convoluted Tubing, Split, 0.75" Dia, PP-FR, Orange, 500 ft/carton
Also known as: 089306475811, 169-60125, TYN16960125

Specifications

Color: Orange
Color: Orange