Convoluted Tubing, Split, 0.63" Dia, PP-FR, Orange, 750 ft/carton

Item #: 2021958

Cat #: 169-60124

UPC: 089306475828

Call for price
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Split, 0.63" Dia, PP-FR, Orange, 750 ft/carton

Overview

Convoluted Tubing, Split, 0.63" Dia, PP-FR, Orange, 750 ft/carton
Also known as: 089306475828, 169-60124, TYN16960124

Specifications

Color: Orange
Color: Orange