Convoluted Tubing, Split, 0.5" Dia, PP-FR, Orange, 1100 ft/carton

Item #: 2021957

Cat #: 169-60123

UPC: 089306475835

Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Split, 0.5" Dia, PP-FR, Orange, 1100 ft/carton

Overview

Convoluted Tubing, Split, 0.5" Dia, PP-FR, Orange, 1100 ft/carton
Also known as: 089306475835, 169-60123, TYN16960123

Specifications

Color: Orange
Color: Orange