Convoluted Tubing, Split, 0.43" Dia, PP-FR, Orange, 1400 ft/carton

Item #: 2021956

Cat #: 169-60122

UPC: 089306475842

Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Split, 0.43" Dia, PP-FR, Orange, 1400 ft/carton

Overview

Convoluted Tubing, Split, 0.43" Dia, PP-FR, Orange, 1400 ft/carton
Also known as: 089306475842, 169-60122, TYN16960122

Specifications

Color: Orange
Color: Orange