Convoluted Tubing, Split, 0.38" Dia, PP-FR, Orange, 1800 ft/carton

Item #: 2021955

Cat #: 169-60121

UPC: 089306475859

Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Split, 0.38" Dia, PP-FR, Orange, 1800 ft/carton

Overview

Convoluted Tubing, Split, 0.38" Dia, PP-FR, Orange, 1800 ft/carton
Also known as: 089306475859, 169-60121, TYN16960121

Specifications

Color: Orange
Color: Orange