Convoluted Tubing, Split, 0.25" Dia, PP-FR, Orange, 3200 ft/carton

Item #: 2021954

Cat #: 169-60120

UPC: 089306475774

Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Split, 0.25" Dia, PP-FR, Orange, 3200 ft/carton

Overview

Convoluted Tubing, Split, 0.25" Dia, PP-FR, Orange, 3200 ft/carton
Also known as: 089306475774, 169-60120, TYN16960120

Specifications

Color: Orange
Color: Orange