Non-Metallic Tubing, 32mm Dia, PTFE, Black, 65.6 ft/pkg

Item #: 2021932

Cat #: 169-23032

UPC: 089306443766

Company wide:
0 in stock
Documents & Guides
Non-Metallic Tubing, 32mm Dia, PTFE, Black, 65.6 ft/pkg

Overview

Non-Metallic Tubing, 32mm Dia, PTFE, Black, 65.6 ft/pkg
Also known as: 089306443766, 169-23032, TYN16923032

Specifications

Color: Black
Color: Black