1-Piece Cable Tie/Oval Fir Tree Mount/Disc, 12.5mm Offset, 8.5"L, 0.24 x 0.48 "; 0.26 x 0.49 "; 0.26 x 0.51 " or 0.28 x 0.47 " Mounting Hole, PA66HIRHSUV, Black, 100/pkg
Item #: 2021793
Cat #: 157-00429
UPC: 089306428886
$ 0.61 EA
Company wide:
0
in stock
1-Piece Cable Tie/Oval Fir Tree Mount/Disc, 12.5mm Offset, 8.5"L, 0.24 x 0.48 "; 0.26 x 0.49 "; 0.26 x 0.51 " or 0.28 x 0.47 " Mounting Hole, PA66HIRHSUV, Black, 100/pkg
Overview
1-Piece Cable Tie/Oval Fir Tree Mount/Disc, 12.5mm Offset, 8.5"L, 0.24 x 0.48 "; 0.26 x 0.49 "; 0.26 x 0.51 " or 0.28 x 0.47 " Mounting Hole, PA66HIRHSUV, Black, 100/pkg
Also known as: 089306428886, 157-00429, TYN15700429
Specifications
| Length: | 8.5 in |
| Color: | Black |
| Length: | 8.5 in |
| Color: | Black |