Series 6 Solar Fir Tree Fastener, 50lb Tensile Strength, PA66HIRHSUV, Black, 1000/bg

Item #: 2021785

Cat #: 157-00421

UPC: 089306434733

$ 0.32 EA
Company wide:
0 in stock
Documents & Guides
Series 6 Solar Fir Tree Fastener, 50lb Tensile Strength, PA66HIRHSUV, Black, 1000/bg

Overview

Series 6 Solar Fir Tree Fastener, 50lb Tensile Strength, PA66HIRHSUV, Black, 1000/bg
Also known as: 089306434733, 157-00421, TYN15700421

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 9.400 in
Color: Black
Length: 9.400 in
Weight Capacity: 50 lbs