Offset M8 Stud Mount Tie, 25.5 mm Offset, 7.5" L, 50lb Tensile, PA66HIRHS, Black, 100/pkg

Item #: 2021782

Cat #: 157-00417

UPC: 089306428190

$ 1.30 EA
Company wide:
0 in stock
Documents & Guides
Offset M8 Stud Mount Tie, 25.5 mm Offset, 7.5" L, 50lb Tensile, PA66HIRHS, Black, 100/pkg

Overview

Offset M8 Stud Mount Tie, 25.5 mm Offset, 7.5" L, 50lb Tensile, PA66HIRHS, Black, 100/pkg
Also known as: 089306428190, 157-00417, TYN15700417

Specifications

Length: 7.5 in
Color: Black
Weight Capacity: 50 lbs
Length: 7.5 in
Weight Capacity: 50 lbs
Color: Black