Offset Low Profile M6 Stud Mount Tie, 25.5 mm Offset, 7.5"L, 50lb Tensile, PA66HIRHS, Black, 100/pkg

Item #: 2021780

Cat #: 157-00415

UPC: 089306428176

$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
Offset Low Profile M6 Stud Mount Tie, 25.5 mm Offset, 7.5"L, 50lb Tensile, PA66HIRHS, Black, 100/pkg

Overview

Offset Low Profile M6 Stud Mount Tie, 25.5 mm Offset, 7.5"L, 50lb Tensile, PA66HIRHS, Black, 100/pkg
Also known as: 089306428176, 157-00415, TYN15700415

Specifications

Length: 7.5 in
Color: Black
Weight Capacity: 50 lbs
Length: 7.5 in
Weight Capacity: 50 lbs
Color: Black