1-Piece Cable Tie/Fir Tree Mount/Disc, 0.24 - 0.27 " Mounting Hole, 50lb, PA66HIRHSUV, Black, 500/pkg

Item #: 2021775

Cat #: 157-00373

UPC: 089306422020

$ 0.42 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Fir Tree Mount/Disc, 0.24 - 0.27 " Mounting Hole, 50lb, PA66HIRHSUV, Black, 500/pkg

Overview

1-Piece Cable Tie/Fir Tree Mount/Disc, 0.24 - 0.27 " Mounting Hole, 50lb, PA66HIRHSUV, Black, 500/pkg
Also known as: 089306422020, 157-00373, TYN15700373

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 6.600 in
Color: Black
Length: 6.600 in
Weight Capacity: 50 lbs