1-Piece Cable Tie/Fir Tree Mount/Disc, 12.5mm Offset, 8.5"L, 6.1 - 6.9 mm or 6.35 mm (hexagonal)Hole, PA46, Brown, 4000/ctn
Item #: 2021768
Cat #: 157-00360
UPC: 089306424154
$ 0.69 EA
Company wide:
0
in stock
1-Piece Cable Tie/Fir Tree Mount/Disc, 12.5mm Offset, 8.5"L, 6.1 - 6.9 mm or 6.35 mm (hexagonal)Hole, PA46, Brown, 4000/ctn
Overview
1-Piece Cable Tie/Fir Tree Mount/Disc, 12.5mm Offset, 8.5"L, 6.1 - 6.9 mm or 6.35 mm (hexagonal)Hole, PA46, Brown, 4000/ctn
Also known as: 089306424154, 157-00360, TYN15700360
Specifications
| Length: | 8.5 in |
| Color: | Brown |
| Length: | 8.5 in |
| Color: | Brown |