Blind Hole Mount Cable Tie, Offset, 8"L, 0.25" Thread/Non-Thread Hole, 50lb, PA66HS, Black, 500/bg

Item #: 2021761

Cat #: 157-00329

UPC: 089306444138

$ 2.19 EA
Company wide:
0 in stock
Documents & Guides
Blind Hole Mount Cable Tie, Offset, 8"L, 0.25" Thread/Non-Thread Hole, 50lb, PA66HS, Black, 500/bg

Overview

Blind Hole Mount Cable Tie, Offset, 8"L, 0.25" Thread/Non-Thread Hole, 50lb, PA66HS, Black, 500/bg
Also known as: 089306444138, 157-00329, TYN15700329

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs