1-Pc Cable Tie/Oval Fir Tree/Disc, 8.5"L, 6.2 x 12.2 mm;6.5 x 12.5 mm;6.5 x 13.0 mm or 7.0 x 12.0 mm Hole Dia, PA66HIRHSUV, Black, 1000/bg
Item #: 2021756
Cat #: 157-00268
UPC: 089306403289
$ 0.47 EA
Company wide:
0
in stock
1-Pc Cable Tie/Oval Fir Tree/Disc, 8.5"L, 6.2 x 12.2 mm;6.5 x 12.5 mm;6.5 x 13.0 mm or 7.0 x 12.0 mm Hole Dia, PA66HIRHSUV, Black, 1000/bg
Overview
1-Pc Cable Tie/Oval Fir Tree/Disc, 8.5"L, 6.2 x 12.2 mm;6.5 x 12.5 mm;6.5 x 13.0 mm or 7.0 x 12.0 mm Hole Dia, PA66HIRHSUV, Black, 1000/bg
Also known as: 089306403289, 157-00268, TYN15700268
Specifications
| Length: | 8.5 in |
| Color: | Black |
| Length: | 8.5 in |
| Color: | Black |