1-Piece Cable Tie/Fir Tree Mount, 25mm Offset, 9.1" Long, M6 Hole, 50lb, PA66HIRHSUV, Black, 500/pkg

Item #: 2021753

Cat #: 157-00172

UPC: 089306358091

$ 0.63 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Fir Tree Mount, 25mm Offset, 9.1" Long, M6 Hole, 50lb, PA66HIRHSUV, Black, 500/pkg

Overview

1-Piece Cable Tie/Fir Tree Mount, 25mm Offset, 9.1" Long, M6 Hole, 50lb, PA66HIRHSUV, Black, 500/pkg
Also known as: 089306358091, 157-00172, TYN15700172

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 9.1 in
Color: Black
Length: 9.1 in
Weight Capacity: 50 lbs