MOC Clip to MOC Clip, 19 mm, 22 mm, PA66HIRHSUV, Black, 1000/ctn

Item #: 2021694

Cat #: 156-02361

UPC: 089306435259

$ 0.64 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 19 mm, 22 mm, PA66HIRHSUV, Black, 1000/ctn

Overview

MOC Clip to MOC Clip, 19 mm, 22 mm, PA66HIRHSUV, Black, 1000/ctn
Also known as: 089306435259, 156-02361, TYN15602361

Specifications

Color: Black
Color: Black