MOC Clip to MOC Clip, 14 mm, 22 mm, PA66HIRHSUV, Black, 1000/ctn

Item #: 2021687

Cat #: 156-02352

UPC: 089306432241

$ 0.61 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 14 mm, 22 mm, PA66HIRHSUV, Black, 1000/ctn

Overview

MOC Clip to MOC Clip, 14 mm, 22 mm, PA66HIRHSUV, Black, 1000/ctn
Also known as: 089306432241, 156-02352, TYN15602352

Specifications

Color: Black
Color: Black