MOC Clip to MOC Clip, 12 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn

Item #: 2021681

Cat #: 156-02346

UPC: 089306432203

$ 0.61 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip to MOC Clip, 12 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn

Overview

MOC Clip to MOC Clip, 12 mm, 22 mm, PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306432203, 156-02346, TYN15602346

Specifications

Color: Black
Color: Black